Terminal Block, 65 A, 600 V AC, 4 AWG

  • Mfr # 2271591-1

  • Zoro # G101037131


product price:  $7.19
/ea
Sold in multiples of 15 for $107.85

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
65 A
Maximum Voltage
600 V AC
For Minimum Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2271591-1
Zoro #
G101037131
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
24 AWG
For Maximum Wire Size
4 AWG

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
65 A
Maximum Voltage
600 V AC
UL Flammability Rating
UL 94V-0
Number of Positions
1
Number of Circuits
1
Contact Base Material
Copper
Modular Terminal Block Product Type
Spring Terminal Block
Block Type
Standard
Operating Temperature Range
-40 to 105°C
Contact Plating Material
Matte Tin
Sealable
No
Circuit Application
Power
Contact Current Rating (Max)
65 A
Centerline (Pitch)
.48 in

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.