Terminal Block, 20 A, 600 V AC, 12 AWG

  • Mfr # 2271558-1

  • Zoro # G001037378


product price: $6.19
/ea
Sold in multiples of 35 for $216.65

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
20 A
Maximum Voltage
600 V AC
For Minimum Wire Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271558-1
Zoro #
G001037378
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
12 AWG

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
20 A
Maximum Voltage
600 V AC
Modular Terminal Block Product Type
Spring Terminal Block
Circuit Application
Power
UL Flammability Rating
UL 94V-0
Centerline (Pitch)
.202 in
Sealable
No
Number of Positions
2
Block Type
Standard
Contact Current Rating (Max)
20 A
Contact Plating Material
Matte Tin
Contact Base Material
Copper
Operating Temperature Range
-40 to 105°C
Number of Circuits
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.