Terminal Block, 30 A, 600 V AC, 10 AWG

  • Mfr # 2271559-1

  • Zoro # G701037395


product price: $2.15
/ea
Sold in multiples of 45 for $96.75

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
600 V AC
For Minimum Wire Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271559-1
Zoro #
G701037395
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
10 AWG

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
600 V AC
Centerline (Pitch)
.242 in
Contact Current Rating (Max)
30 A
Number of Positions
1
Operating Temperature Range
-40 to 105°C
Number of Circuits
1
Sealable
No
Modular Terminal Block Product Type
Spring Terminal Block
Circuit Application
Power
Contact Base Material
Copper
Contact Plating Material
Matte Tin
Block Type
Standard
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.