Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dummy Insert

  • Mfr # 1738085-1

  • Zoro # G701052756


product price: $18.99
/ea
Sold in multiples of 4 for $75.96

Key Features

For Use With
GPRB
Material
Thermoplastic
Product Type
Insert
Wire Range
5 AWG, 3 AWG
Insert Type
Dummy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1738085-1
Zoro #
G701052756
UPC #
-
Country of Origin
France

Details

For Use With
GPRB
Material
Thermoplastic
Product Type
Insert
Wire Range
5 AWG, 3 AWG
Insert Type
Dummy
Interfacial Seal
Without
Contact Type
Dummy
Pole Configuration
None
Module Material
Thermoplastic, Thermoset
Insert Style
Dummy
Keying
A, B
Rear Grommet
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.