Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DUO-TYNE FLG HSG 12 POS. 582384-9

DUO-TYNE FLG HSG 12 POS. (Discontinued)

  • Mfr # 582384-9
  • Zoro # G300957186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582384-9
Zoro #
G300957186
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
0.09 in

Details

Item
Housing
Material
Nylon
Color
Natural
Number of Contacts
12
Hole Center to Center
3.96 mm
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.