Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DUO TYNE FLG HSG 6 POS.

  • Mfr # 582371-9

  • Zoro # G400957185


product price: $7.19
/ea
Sold in multiples of 3600 for $25,884.00

Key Features

Color
Natural
Material
Nylon
Connector Terminates To
Printed Circuit Board
Number of Contacts
6
Max. Insulation Dia.
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582371-9
Zoro #
G400957185
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
0.09 in

Details

Item
Housing
Color
Natural
Material
Nylon
Connector Terminates To
Printed Circuit Board
Number of Contacts
6
Hole Center to Center
3.96 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.