Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DUOPL POW FEM CON5P

  • Mfr # 1534415-5

  • Zoro # G301066641


product price: $0.84
/ea
Sold in multiples of 105 for $88.20

Key Features

Min. Single Wire Size
22 AWG
Max. Voltage
250V AC
Max. Temp.
110°C
Application
Signal
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534415-5
Zoro #
G301066641
UPC #
-
Country of Origin
Italy

Dimensions

Min. Single Wire Size
22 AWG
Height
7.3 mm
Max. Insulation Dia.
2.4 mm
Max. Single Wire Size
20 AWG
Contact Plating Thickness
3 to 6 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
110°C
Application
Signal
Standards
UL
Material
Polyamide
Color
Natural
For Use With
Tab Header; PCB Frame
Number of Rows
1
Connection Material
Copper Nickel Silicon Alloy
Connector Type
Card Edge
Connector Terminates To
Printed Circuit Board
Hole Center to Center
5 mm
Wire Type
Stranded
Contact Finish
Tin Plated
Number of Contacts
5
Terminal Type
Insulation Displacement Crimp
Current Rating
6 A
Contact Type
Socket
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.