
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-284931-5
Zoro #
G101042852
UPC #
-
Country of Origin
Italy
Dimensions
Max. Single Wire Size
22 AWG
Min. Single Wire Size
24 AWG
Height
7.35 mm
Max. Insulation Dia.
0.051 in
Details
Item
Connector
Max. Temp.
110°C
Application
Signal
Hole Center to Center
2.5 mm
Connection Material
Phosphor Bronze
Connector Type
Card Edge
Material
Glass-Filled PBT
Terminal Type
Insulation Displacement Crimp
For Use With
PCB Frame; Tab Header
Color
Green
Wire Type
Stranded
Contact Type
Socket
Number of Contacts
5
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Number of Rows
1
Current Rating
2 A
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.