Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DUST CAP RCPT Sz3 F SERIES

  • Mfr # 2101579-1

  • Zoro # G301049033


product price: $34.35
/ea
Sold in multiples of 5 for $171.75

Key Features

For Use With
Receptacle Connector
Connector Style
Receptacle
Shell Finish
Black Chromate
Accessory Type
Dust Cap
Cap Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101579-1
Zoro #
G301049033
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness
.118 in
Shell Size
2

Details

For Use With
Receptacle Connector
Connector Style
Receptacle
Shell Finish
Black Chromate
Accessory Type
Dust Cap
Cap Material
Brass
Product Type
Accessory
Number of Positions
1
Cap to Flange Attachment
Push/Pull
Connector Design
Circular
Sealing Cap Plating Material
Black Chromate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.