Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DUST COVER SFP GANGED & STACKED

  • Mfr # 1761394-1

  • Zoro # G901049242


product price: $1.15
/ea
Sold in multiples of 300 for $345.00

Key Features

Product Type
Accessory
UL Flammability Rating
UL 94V-0
Port Matrix Configuration
1 x 1
Pluggable I/O Accessory Type
Dust Cover
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1761394-1
Zoro #
G901049242
UPC #
-
Country of Origin
United States

Details

Product Type
Accessory
UL Flammability Rating
UL 94V-0
Port Matrix Configuration
1 x 1
Pluggable I/O Accessory Type
Dust Cover
Number of Ports
1
For Use With Pluggable I/O Products
SFP Cage
Form Factor
SFP
Data Rate (Max)
4 Gb/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.