Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC 1100D HDR ASSY H 28P XBLACK GOLD 1-1939638-4

DYNAMIC 1100D HDR ASSY H 28P XBLACK GOLD (Discontinued)

  • Mfr # 1-1939638-4
  • Zoro # G500937643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1939638-4
Zoro #
G500937643
UPC #
-
Country of Origin
China

Dimensions

Width
0.59 in
Height
11.8 mm
Length
30.6 mm

Details

Item
Connector
Color
Black
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
3 A
Series
1000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
For Use With
Receptacle Housing
Max. Temp.
105°C
Connector Type
Header
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Hole Center to Center
0.079 in
Green Environmental Attribute
Halogen Free
Contact Finish
Gold Plated
Contact Type
Tab
Number of Contacts
28
Current Rating
3 A
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.