Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC 1100D HDR ASSY H 34P XBLACK GOLD

  • Mfr # 1-1939638-7

  • Zoro # G600937789


product price: $16.25
/ea
Sold in multiples of 13 for $211.25

Key Features

Color
Black
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
3 A
Series
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1939638-7
Zoro #
G600937789
UPC #
-
Country of Origin
China

Dimensions

Width
0.59 in
Height
11.8 mm
Length
1.44 in

Details

Item
Connector
Color
Black
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
3 A
Series
1000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
0.079 in
For Use With
Receptacle Housing
Features
Shrouded
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Green Environmental Attribute
Halogen Free
Connector Type
Header
Contact Finish
Gold Plated
Number of Rows
2
Contact Type
Tab
Current Rating
3 A
Number of Contacts
34
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.