Zoro Homepage

DYNAMIC 1100D HDR ASSY V 32P X RED TIN

  • Mfr # 5-1871056-6

  • Zoro # G200940806


product price: $8.99
/ea
Sold in multiples of 39 for $350.61

Key Features

Type
Header
Color
Red
Insulation Material
Glass-Filled Polyester
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1871056-6
Zoro #
G200940806
UPC #
-
Country of Origin
China

Dimensions

Width
0.444 in
Height
12.45 mm
Length
1.36 in

Details

Item
Connector
Type
Header
Color
Red
Insulation Material
Glass-Filled Polyester
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
3 A
Series
1000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Connector Type
Header
Hole Center to Center
0.079 in
For Use With
Receptacle Housing
Green Environmental Attribute
Halogen Free
Features
Shrouded
Contact Finish
Pre-Tin Plated
Number of Rows
2
Number of Contacts
32
Current Rating
3 A
Contact Type
Tab
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.