This item is Discontinued.

Te Connectivity DYNAMIC 1100D REC HSG 18P X BLACK 1-1827862-9

DYNAMIC 1100D REC HSG 18P X BLACK (Discontinued)

  • Mfr # 1-1827862-9
  • Zoro # G500955487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1827862-9
Zoro #
G500955487
UPC #
-
Country of Origin
China

Dimensions

Height
11.3 mm
Width
0.49 in
Length
20.6 mm

Details

Color
Black
Item
Connector
Number of Rows
2
Series
1000
Max. Voltage
250V AC/DC
Material
Glass-Filled Polyester
Hole Center to Center
2 mm
Connector Type
Receptacle
Green Environmental Attribute
Halogen Free
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
Number of Contacts
18
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.