Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC 1100D REC HSG 20PX NATURAL

  • Mfr # 1-2040555-0

  • Zoro # G700955515


product price: $1.15
/ea
Sold in multiples of 80 for $92.00

Key Features

Color
Natural
Number of Rows
2
Series
1000
Max. Voltage
125V AC/DC
Height
11.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2040555-0
Zoro #
G700955515
UPC #
-
Country of Origin
China

Dimensions

Height
11.3 mm
Width
0.49 in
Length
22.6 mm

Details

Color
Natural
Item
Connector
Number of Rows
2
Series
1000
Max. Voltage
125V AC/DC
Material
Glass-Filled Polyester
Connector Type
Receptacle
For Use With
Plug Housing & Header
Hole Center to Center
2 mm
Green Environmental Attribute
Halogen Free
Standards
CSA Certified; UL E28476; UL Recognized
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
20
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.