Zoro Homepage

DYNAMIC 1100D REC HSG 32P X RED

  • Mfr # 5-1871057-6

  • Zoro # G100957096


product price: $2.25
/ea
Sold in multiples of 90 for $202.50

Key Features

Color
Red
Number of Rows
2
Series
1000
Max. Voltage
125V AC/DC
Height
11.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1871057-6
Zoro #
G100957096
UPC #
-
Country of Origin
China

Dimensions

Height
11.3 mm
Width
0.49 in
Length
1.362 in

Details

Item
Connector
Color
Red
Number of Rows
2
Series
1000
Max. Voltage
125V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
2 mm
For Use With
Plug Housing & Header
Green Environmental Attribute
Halogen Free
Material
Glass-Filled Polyester
Connector Type
Receptacle
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
32
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.