Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC 1200D HDR ASSY V 10PX BLACK GOLD

  • Mfr # 1-1827875-5

  • Zoro # G200937554


product price: $4.75
/ea
Sold in multiples of 30 for $142.50

Key Features

Color
Black
Insulation Material
Polyester
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1827875-5
Zoro #
G200937554
UPC #
-
Country of Origin
China

Dimensions

Width
0.368 in
Height
12.45 mm
Length
15.02 mm

Details

Item
Connector
Color
Black
Insulation Material
Polyester
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
5 A
Series
1000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
0.098 in
Terminal Type
Through Hole - Solder
Material
Polyester
For Use With
Receptacle Housing
Connector Type
Header
Features
Shrouded
Green Environmental Attribute
Halogen Free
Max. Temp.
105°C
Contact Type
Tab
Number of Rows
2
Current Rating
5 A
Contact Finish
Gold Plated
Number of Contacts
10
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.