Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC 1200D HDR ASSY V 4P X YLW GOLD

  • Mfr # 3-1939261-2

  • Zoro # G900939575


product price: $0.99
/ea
Sold in multiples of 150 for $148.50

Key Features

Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3.5 A
Width
0.444 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1939261-2
Zoro #
G900939575
UPC #
-
Country of Origin
China

Dimensions

Width
0.444 in
Height
12.45 mm
Length
7.6 mm
Contact Plating Thickness
0.38 µm

Details

Item
PCB Mount Header
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3.5 A
Maximum Operating Temperature
105 Degrees C
Connection Material
Copper Alloy
Features
Shrouded
Material
Glass-Filled Polyester
Hole Center to Center
2.5 mm
For Use With
Receptacle Housing
Max. Temp.
105°C
Contact Finish
Gold Plated
Contact Type
Tab
Number of Rows
2
Current Rating
3.5 A
Number of Contacts
4
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.