
DYNAMIC 1200D HDR ASSY V 6P X BLACK TIN (Discontinued)
- Mfr # 1-2040558-3
- Zoro # G100937395
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2040558-3
Zoro #
G100937395
UPC #
-
Country of Origin
China
Dimensions
Width
0.444 in
Height
12.45 mm
Length
0.397 in
Details
Item
Connector
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Series
1000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Max. Temp.
105°C
Green Environmental Attribute
Halogen Free
Hole Center to Center
2.5 mm
Connector Type
Header
For Use With
Receptacle Housing
Number of Rows
2
Number of Contacts
6
Contact Type
Tab
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.