Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC 1200D TAB HSG 12P F/H

  • Mfr # 1-1903130-6

  • Zoro # G000955550


product price: $0.87
/ea
Sold in multiples of 99 for $86.13

Key Features

Color
Black
Number of Rows
2
Series
1000
Max. Voltage
250V AC/DC
Height
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1903130-6
Zoro #
G000955550
UPC #
-
Country of Origin
Japan

Dimensions

Height
21 mm
Width
0.444 in
Length
17.6 mm

Details

Item
Connector
Color
Black
Number of Rows
2
Series
1000
Max. Voltage
250V AC/DC
Hole Center to Center
2.5 mm
Green Environmental Attribute
Halogen Free
Material
Glass-Filled Polyester
Connector Type
Plug
Max. Temp.
105°C
For Use With
Receptacle Housing
Standards
CSA Certified; UL E28476; UL Recognized
Connector Terminates To
Wire & Cable
Contact Type
Tab
Number of Contacts
12
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.