DYNAMIC 1200D TAB HSG 6P P/M YELLOW X

  • Mfr # 3-2069829-3

  • Zoro # G100956716


product price:  $1.15
/ea
Sold in multiples of 200 for $230.00

Key Features

Color
Yellow
For Use With
Receptacle Housing
Height
21 mm
Number of Rows
2
Length
16.28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2069829-3
Zoro #
G100956716
UPC #
-
Country of Origin
China

Dimensions

Height
21 mm
Length
16.28 mm
Width
0.547 in

Details

Item
Connector
Color
Yellow
For Use With
Receptacle Housing
Number of Rows
2
Material
Glass-Filled Polyester
Standards
CSA Certified; UL E28476; UL Recognized
Series
1000
Features
Panel Mount Feature
Number of Contacts
6
Green Environmental Attribute
Halogen Free
Flammability Rating
UL 94 V-0
Contact Type
Tab
Hole Center to Center
2.5 mm
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.