Zoro Homepage

DYNAMIC 1200S REC HSG 2P X BLA

  • Mfr # 1-1871465-2

  • Zoro # G300955885


product price: $0.46
/ea
Sold in multiples of 283 for $130.18

Key Features

Color
Black
Number of Rows
1
Series
1000
Max. Voltage
250V AC/DC
Height
11.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1871465-2
Zoro #
G300955885
UPC #
-
Country of Origin
Japan

Dimensions

Height
11.3 mm
Width
0.36 in
Length
0.299 in

Details

Item
Connector
Color
Black
Number of Rows
1
Series
1000
Max. Voltage
250V AC/DC
For Use With
Plug Housing & Header
Max. Temp.
105°C
Material
Glass-Filled Polyester
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
2.5 mm
Green Environmental Attribute
Halogen Free
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Contact Type
Socket
Number of Contacts
2
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.