Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC 1900D  REC ASSY CAGE 8P 1-1871940-4

DYNAMIC 1900D REC ASSY CAGE 8P (Discontinued)

  • Mfr # 1-1871940-4
  • Zoro # G701041071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1871940-4
Zoro #
G701041071
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
20.6 mm
Length
0.99 in

Details

Max. Voltage
150V AC/DC
Max. Temp.
105°C
Color
Black
Material
Glass-Filled Polyester
Connector Terminates To
Printed Circuit Board
Hole Center to Center
3.5 mm
Number of Rows
2
Contact Type
Socket
Number of Contacts
8
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.