Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC 2100D REC 20P DBL Y NATURAL 9-1318118-9

DYNAMIC 2100D REC 20P DBL Y NATURAL (Discontinued)

  • Mfr # 9-1318118-9
  • Zoro # G301045301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1318118-9
Zoro #
G301045301
UPC #
-
Country of Origin
China

Dimensions

Width
0.582 in
Height
20 mm
Length
26.4 mm

Details

Item
Connector
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Series
2000
Standards
CSA Certified; UL E28476; UL Recognized
Connector Type
Receptacle
For Use With
Plug Housing & Header
Color
Natural
Green Environmental Attribute
Halogen Free
Material
Glass-Filled Polyester
Hole Center to Center
2.5 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board; Wire & Cable
Number of Contacts
20
Number of Rows
2
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.