Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Cable Clamp, Polypropylene, Natural, 51.10 mm L 1827150-1

Cable Clamp, Polypropylene, Natural, 51.10 mm L (Discontinued)

  • Mfr # 1827150-1
  • Zoro # G801017402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1827150-1
Zoro #
G801017402
UPC #
-
Country of Origin
Japan

Dimensions

Length
51.10 mm
Width
22.50 mm

Details

Item
Cable Clamp
Material
Polypropylene
Clamp Color
Natural
Clamp Material
Polypropylene
Color
Natural
Number of Positions
8
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.