Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC 3100 HDR ASSY 6P V K/X 1-178316-2

DYNAMIC 3100 HDR ASSY 6P V K/X (Discontinued)

  • Mfr # 1-178316-2
  • Zoro # G100938613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-178316-2
Zoro #
G100938613
UPC #
-
Country of Origin
China

Dimensions

Width
0.368 in
Height
21.6 mm
Length
1.3 in

Details

Item
Connector
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
9.5 A
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
For Use With
Receptacle Housing
Hole Center to Center
0.149 in
Green Environmental Attribute
Halogen Free
Connector Type
Header
Terminal Type
Through Hole - Solder
Material
Glass-Filled Polyester
Features
Shrouded
Contact Type
Tab
Current Rating
9.5 A
Number of Rows
1
Number of Contacts
6
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.