
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
178289-7
Zoro #
G300956592
UPC #
-
Country of Origin
Japan
Dimensions
Height
22.8 mm
Width
0.493 in
Length
42.71 mm
Details
Item
Connector
Color
Black
Number of Rows
2
Series
3000
Max. Voltage
250V AC/DC
For Use With
Plug Housing & Header
Green Environmental Attribute
Halogen Free
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Polyester
Max. Temp.
105°C
Connector Type
Receptacle
Hole Center to Center
3.81 mm
Connector Terminates To
Printed Circuit Board; Wire & Cable
Number of Contacts
16
Contact Type
Socket
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.