Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC 3100 REC HSG 6P K-YY 2-178127-6

DYNAMIC 3100 REC HSG 6P K-YY (Discontinued)

  • Mfr # 2-178127-6
  • Zoro # G000956861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-178127-6
Zoro #
G000956861
UPC #
-
Country of Origin
China

Dimensions

Height
22.8 mm
Width
0.581 in
Length
24.76 mm

Details

Color
Black
Item
Connector
Number of Rows
2
Series
3000
Max. Voltage
250V AC/DC
Hole Center to Center
3.81 mm
Max. Temp.
105°C
Green Environmental Attribute
Halogen Free
Connector Type
Receptacle
Material
Glass-Filled Polyester
For Use With
Plug Housing & Header
Standards
CSA Certified; UL E28476; UL Recognized
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Contacts
6
Connector Terminates To
Printed Circuit Board; Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.