
DYNAMIC 3200 HDR H 6P ASSY
Mfr # 2-178139-5
Zoro # G200938902
product price: $2.49
/ea
Sold in multiples of 40 for $99.60
Key Features
Color
Black
Current
8 A
Width
1.07 in
Height
18.47 mm
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-178139-5
Zoro #
G200938902
UPC #
-
Country of Origin
China
Dimensions
Width
1.07 in
Height
18.47 mm
Length
24.16 mm
Contact Plating Thickness
2 µm
Details
Item
PCB Mount Header
Color
Black
Current
8 A
Material
Glass-Filled Polyester
Hole Center to Center
5.08 mm
For Use With
Receptacle Housing
Features
Shrouded
Connection Material
Copper Alloy
Contact Finish
Tin Plated
Number of Contacts
6
Number of Rows
2
Contact Type
Tab
Current Rating
8 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.