Zoro Homepage
This item is Discontinued.
Te Connectivity DYNAMIC 3200 REC HSG 2P SGL 1-178128-2

DYNAMIC 3200 REC HSG 2P SGL (Discontinued)

  • Mfr # 1-178128-2
  • Zoro # G900955223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-178128-2
Zoro #
G900955223
UPC #
-
Country of Origin
Japan

Dimensions

Height
22.8 mm
Width
7.15 mm
Length
0.969 in

Details

Item
Connector
Color
Black
Number of Rows
1
Series
3000
Max. Voltage
600V AC/DC
Hole Center to Center
5.08 mm
Max. Temp.
105°C
Green Environmental Attribute
Halogen Free
Material
Glass-Filled Polyester
For Use With
Plug Housing & Header
Connector Type
Receptacle
Standards
CSA Certified; UL E28476; UL Recognized
Contact Type
Socket
Number of Contacts
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board; Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.