Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC 3200 REC HSG 3P (SGL)

  • Mfr # 2-178128-3

  • Zoro # G900957012


product price: $0.65
/ea
Sold in multiples of 135 for $87.75

Key Features

Color
Black
Number of Rows
1
Series
3000
Max. Voltage
600V AC/DC
Height
22.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-178128-3
Zoro #
G900957012
UPC #
-
Country of Origin
Japan

Dimensions

Height
22.8 mm
Width
7.15 mm
Length
29.7 mm

Details

Color
Black
Item
Connector
Number of Rows
1
Series
3000
Max. Voltage
600V AC/DC
Connector Type
Receptacle
Material
Glass-Filled Polyester
Standards
CSA Certified; UL E28476; UL Recognized
Green Environmental Attribute
Halogen Free
Hole Center to Center
5.08 mm
Max. Temp.
105°C
For Use With
Plug Housing & Header
Connector Terminates To
Wire & Cable
Number of Contacts
3
Contact Type
Socket
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.