DYNAMIC 3200 TAB HSG 20P

  • Mfr # 1-179555-8

  • Zoro # G900956404


product price:  $2.29
/ea
Sold in multiples of 36 for $82.44

Key Features

Color
Black
Number of Rows
2
Series
3000
Max. Voltage
600V AC/DC
Height
33.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-179555-8
Zoro #
G900956404
UPC #
-
Country of Origin
China

Dimensions

Height
33.6 mm
Width
0.799 in
Length
78.23 mm

Details

Item
Connector
Color
Black
Number of Rows
2
Series
3000
Max. Voltage
600V AC/DC
Features
Panel Mount Feature
Green Environmental Attribute
Halogen Free
Hole Center to Center
5.08 mm
Connector Type
Plug
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Receptacle Housing
Material
Glass-Filled Polyester
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Contact Type
Tab
Number of Contacts
20

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.