
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
178214-1
Zoro #
G700956352
UPC #
-
Country of Origin
China
Dimensions
Height
22.8 mm
Width
1.263 in
Length
12.2 mm
Details
Color
Black
Item
Connector
Number of Rows
4
Series
3000
Max. Voltage
250V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized
Connector Type
Receptacle
Hole Center to Center
3.81 mm
Green Environmental Attribute
Halogen Free
Material
Glass-Filled Polyester
Max. Temp.
105°C
Number of Contacts
12
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.