Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC 4200M REC HSG 6P XX 1-1903329-3

DYNAMIC 4200M REC HSG 6P XX (Discontinued)

  • Mfr # 1-1903329-3
  • Zoro # G300955397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1903329-3
Zoro #
G300955397
UPC #
-
Country of Origin
China

Dimensions

Height
23 mm
Width
0.681 in
Length
33.7 mm

Details

Color
Black
Item
Connector
Number of Rows
2
Series
4000
Max. Voltage
600V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Plug Housing
Green Environmental Attribute
Halogen Free
Connector Type
Receptacle
Hole Center to Center
6.35 mm
Max. Temp.
105°C
Material
Glass-Filled Polyester
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
6
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.