This item is Discontinued.

Te Connectivity DYNAMIC 5300 REC HSG 4P XX NAT 1-2069332-1

DYNAMIC 5300 REC HSG 4P XX NAT (Discontinued)

  • Mfr # 1-2069332-1
  • Zoro # G500955876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-2069332-1
Zoro #
G500955876
UPC #
-
Country of Origin
China

Dimensions

Height
47 mm
Width
1.114 in
Length
1.85 in

Details

Item
Connector
Color
Black
Number of Rows
2
Series
5000
Max. Voltage
630V AC/DC
Material
Glass-Filled Polyester
Features
Panel Mount Feature
For Use With
Plug Housing & Header
Max. Temp.
105°C
Connector Type
Receptacle
Hole Center to Center
10.16 mm
Green Environmental Attribute
Halogen Free
Standards
CSA Certified; UL E28476; UL Recognized
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board; Wire & Cable
Number of Contacts
4

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.