Connector Contact, 24 AWG, 250 V AC/DC, Crimp Termination Only

  • Mfr # 1318108-1

  • Zoro # G301017353


product price:  $0.19
/ea
Sold in multiples of 455 for $86.45

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
24 AWG
Contact Material
Copper
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1318108-1
Zoro #
G301017353
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Wire Size
24 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
221 Degrees F
Wire Type
Discrete Wire, Stranded
Seam
Open Barrel
Application
Wire and Cable
Insulation Dia
0.034 to 0.059 in
Contact Plating Material
Nickel

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.