
Connector Contact, 18 AWG, 250 V AC/DC, Crimp Termination Only (Discontinued)
- Mfr # 1318109-1
- Zoro # G900941813
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1318109-1
Zoro #
G900941813
UPC #
-
Country of Origin
Japan
Dimensions
Maximum Wire Size
18 AWG
Overall Length
0.852 in
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
221 Degrees F
Connection Material
Copper Alloy
Seam
Open Barrel
Connection Type
Locking Lance, Crimp
Wire Type
Stranded, Discrete Wire
Application
Wire and Cable
Contact Plating Material
Nickel
Insulation Dia
0.051 to 0.074 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.