Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D-2100 REC HSG 16P X-KEY

  • Mfr # 1-1318118-8

  • Zoro # G600955776


product price: $1.75
/ea
Sold in multiples of 48 for $84.00

Key Features

Color
Black
Number of Rows
2
Series
2000
Max. Voltage
250V AC/DC
Height
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1318118-8
Zoro #
G600955776
UPC #
-
Country of Origin
China

Dimensions

Height
20 mm
Width
0.582 in
Length
0.842 in

Details

Color
Black
Item
Connector
Number of Rows
2
Series
2000
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Green Environmental Attribute
Halogen Free
Connector Type
Receptacle
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Polyester
For Use With
Plug Housing & Header
Flammability Rating
UL 94 V-0
Number of Contacts
16
Contact Type
Socket
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.