Zoro Homepage

DYNAMIC D-2100 TAB HSG 8P P/M

  • Mfr # 1-1318114-4

  • Zoro # G900955834


product price: $1.15
/ea
Sold in multiples of 77 for $88.55

Key Features

Color
Black
Number of Rows
2
Series
2000
Max. Voltage
250V AC/DC
Height
30.69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1318114-4
Zoro #
G900955834
UPC #
-
Country of Origin
Japan

Dimensions

Height
30.69 mm
Width
0.519 in
Length
0.74 in

Details

Color
Black
Item
Connector
Number of Rows
2
Series
2000
Max. Voltage
250V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized
Green Environmental Attribute
Halogen Free
Material
Glass-Filled Polyester
Features
Panel Mount Feature
Connector Type
Plug
Hole Center to Center
2.5 mm
Max. Temp.
105°C
For Use With
Receptacle Housing
Number of Contacts
8
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Type
Tab

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.