
DYNAMIC D-2800 TAB HSG 30P WITH HTS CONN (Discontinued)
- Mfr # 1747366-1
- Zoro # G900956831
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1747366-1
Zoro #
G900956831
UPC #
-
Country of Origin
China
Dimensions
Width
0.767 in
Length
19.5 mm
Height
40 mm
Details
Item
Connector
Number of Rows
6
For Use With
Dynamic HTS Module
Color
Black
Material
Glass-Filled Polyester
Series
2000
Green Environmental Attribute
Halogen Free
Standards
CSA Certified; UL E28476; UL Recognized
Contact Type
Tab
Number of Contacts
30
Max. Voltage
250V AC/DC
Connector Terminates To
Wire & Cable
Hole Center to Center
3.75 mm
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Connector Type
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.