
DYNAMIC D-3 FMLB REC CONT AU0.38 S L/P (Discontinued)
- Mfr # 2311162-1
- Zoro # G401017338
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2311162-1
Zoro #
G401017338
UPC #
-
Country of Origin
Japan
Dimensions
Maximum Wire Size
24 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Operating Temperature
221 Degrees F
Connection Material
Copper Alloy
Connection Type
Locking Lance, Crimp
Wire Type
Stranded, Discrete Wire
Seam
Open Barrel
Application
Power, Signal, Wire and Cable
Insulation Dia
0.031 to 0.055 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.