Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D-3 FREE HANGING HOOK

  • Mfr # 5900121-4

  • Zoro # G401018496


product price: $1.25
/ea
Sold in multiples of 61 for $76.25

Key Features

Connection Material
Carbon Steel
Overall Length
1.338 in
Mounting Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5900121-4
Zoro #
G401018496
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1.338 in

Details

Item
L Fitting
Connection Material
Carbon Steel
Mounting Type
Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.