
DYNAMIC D-3 REC CONT. 3L AU 0.38 L/P (Discontinued)
- Mfr # 1-353717-2
- Zoro # G401017178
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-353717-2
Zoro #
G401017178
UPC #
-
Country of Origin
Japan
Dimensions
Maximum Wire Size
14 AWG
Overall Length
0.72 in
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Operating Temperature
221 Degrees F
Connection Type
Locking Lance, Crimp
Seam
Open Barrel
Application
Wire and Cable
Wire Type
Stranded, Discrete Wire
Connection Material
Copper Alloy
Contact Plating Material
Nickel
Insulation Dia
0.122 to 0.149 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.