Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D-3 REC CONT. 3L AU 0.38 L/P 353717-2

DYNAMIC D-3 REC CONT. 3L AU 0.38 L/P (Discontinued)

  • Mfr # 353717-2
  • Zoro # G601018357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353717-2
Zoro #
G601018357
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Wire Size
14 AWG
Overall Length
0.72 in

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Operating Temperature
221 Degrees F
Connection Material
Copper Alloy
Seam
Open Barrel
Application
Wire and Cable
Wire Type
Stranded, Discrete Wire
Connection Type
Locking Lance, Crimp
Contact Plating Material
Nickel
Insulation Dia
0.122 to 0.149 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.