This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
353715-3
Zoro #
G001018483
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
14 AWG
Overall Length
0.72 in
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Operating Temperature
221 Degrees F
Connection Material
Copper Alloy
Connection Type
Locking Lance, Crimp
Wire Type
Stranded, Discrete Wire
Seam
Open Barrel
Application
Wire and Cable
Contact Plating Material
Nickel
Insulation Dia
0.122 to 0.13 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.