
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
175195-2
Zoro #
G601017091
UPC #
-
Country of Origin
Japan
Dimensions
Maximum Wire Size
20 AWG
Overall Length
0.7 in
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Operating Temperature
221 Degrees F
Connection Material
Copper Alloy
Seam
Open Barrel
Connection Type
Locking Lance, Crimp
Application
Wire and Cable
Wire Type
Discrete Wire, Stranded
Insulation Dia
0.047 to 0.102 in
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.