
DYNAMIC D-3 REC CONT/M AU 0.76
Mfr # 1-175195-3
Zoro # G001017073
product price:Â $0.41
/ea
Sold in multiples of 3500 for $1,435.00
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
20 AWG
Contact Material
Copper
Maximum Operating Temperature
221 Degrees F
Wire Type
Discrete Wire, Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-175195-3
Zoro #
G001017073
UPC #
-
Country of Origin
Japan
Dimensions
Maximum Wire Size
20 AWG
Overall Length
0.7 in
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Operating Temperature
221 Degrees F
Wire Type
Discrete Wire, Stranded
Seam
Open Barrel
Application
Wire and Cable
Insulation Dia
0.047 to 0.102 in
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.