
Connector Contact, 14 AWG, 600 V AC/DC, Crimp Termination Only (Discontinued)
- Mfr # 353718-5
- Zoro # G600941724
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
353718-5
Zoro #
G600941724
UPC #
-
Country of Origin
Japan
Dimensions
Maximum Wire Size
14 AWG
Overall Length
1.01 in
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
221 Degrees F
Application
Wire and Cable
Connection Material
Copper Alloy
Connection Type
Locking Lance, Crimp
Seam
Open Barrel
Wire Type
Discrete Wire, Stranded
Insulation Dia
0.122 to 0.149 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.