Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D-3 TAB HSG 10P 1-178802-8

DYNAMIC D-3 TAB HSG 10P (Discontinued)

  • Mfr # 1-178802-8
  • Zoro # G700955775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-178802-8
Zoro #
G700955775
UPC #
-
Country of Origin
Japan

Dimensions

Height
33.6 mm
Width
0.499 in
Length
2.637 in

Details

Color
Black
Item
Connector
Number of Rows
1
Series
3000
Max. Voltage
250V AC/DC
Connector Type
Plug
Standards
CSA Certified; UL E28476; UL Recognized
Green Environmental Attribute
Halogen Free
Features
Panel Mount Feature
For Use With
Receptacle Housing
Hole Center to Center
3.81 mm
Max. Temp.
105°C
Material
Glass-Filled Polyester
Number of Contacts
10
Flammability Rating
UL 94 V-0
Contact Type
Tab

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.