DYNAMIC D-3200 HDR ASSY 5P H

  • Mfr # 1-316130-5

  • Zoro # G700938112


product price:  $1.79
/ea
Sold in multiples of 56 for $100.24

Key Features

Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
15 A
Series
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-316130-5
Zoro #
G700938112
UPC #
-
Country of Origin
China

Dimensions

Width
0.87 in
Height
9.35 mm
Length
34.32 mm

Details

Item
Connector
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
15 A
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Housing
Connector Type
Header
Max. Temp.
105°C
Material
Glass-Filled Polyester
Hole Center to Center
0.2 in
Terminal Type
Through Hole - Solder
Features
Shrouded
Green Environmental Attribute
Halogen Free
Number of Contacts
5
Contact Finish
Tin Plated
Contact Type
Tab
Number of Rows
1
Current Rating
15 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.